| Color: | White |
|---|---|
| Product Type: | Toilet Bowl |
| Series: | Drake |
| Application: | Bathroom |
| Finish: | White |
| Gallons Per Flush: | 1.28 |
| Rough-In: | 12" |
| Standards Met: | ADA |
| ADA: | Yes |
| Shape: | Round |
| Warranty: | 1 Year |
| Mount: | Floor |
| Spud Placement: | Top |
Hi Andy! That bowl is for the ST776 tank and will not fit yours. According to TOTO, the bowl for your model thank is the C743E#01 .https://www.totousa.com/filemanager_uploads/product_assets/SpecSheet/SS-00355_CST743S.pdf