Apply to be a TradeMaster!
Main product image of Drake 1.28 gpf Elongated Toilet Bowl Only with Cefiontect, Less Seat, Universal Height, 10" Rough-In (Cotton White)
Magnifying glass
Hover image to zoom

Drake 1.28 gpf Elongated Toilet Bowl Only with Cefiontect, Less Seat, Universal Height, 10" Rough-In (Cotton White)

Brand:
TOTO
SKU:
C776CEFG.10-01
Rating:
(0)
Q&A:
(0)
Drake 1.28 gpf Elongated Toilet Bowl Only with Cefiontect, Less Seat, Universal Height, 10" Rough-In (Cotton White)
Magnifying glass
Hover image to zoom
$365.71 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

This Drake toilet features the quiet advantage of our powerful, water-saving TORNADO FLUSH® technology.

Features:
  • TORNADO FLUSH® system
  • CEFIONTECT® ceramic glaze
  • Universal height
  • Elongated front bowl less tank set
  • Chrome plated trip lever included
  • 10" Rough-In less supply
  • Seat sold separately

Specs

–
Color:

White

Product Type:

Toilet Bowl

Series:

Drake

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Rough-In:

10"

Shape:

Elongated

Warranty:

1 Year

Spud Placement:

Top

Standards Met:

ADA

ADA:

Yes

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy