Apply to be a TradeMaster!
Main product image of Drake Elongated Universal Height TORNADO FLUSH Toilet Bowl with 10 Inch Rough-In and CEFIONTECT, WASHLET+ Ready, Cotton White - C776CEFGT40.10#01
Magnifying glass
Hover image to zoom

Drake Elongated Universal Height TORNADO FLUSH Toilet Bowl with 10 Inch Rough-In and CEFIONTECT, WASHLET+ Ready, Cotton White - C776CEFGT40.10#01

Brand:
TOTO
SKU:
C776CEFGT40.10-01
Rating:
(0)
Q&A:
(0)
Drake Elongated Universal Height TORNADO FLUSH Toilet Bowl with 10 Inch Rough-In and CEFIONTECT, WASHLET+ Ready, Cotton White - C776CEFGT40.10#01
Magnifying glass
Hover image to zoom
$518.92 each
In Stock
In Stock
Get 39 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO Drake Elongated Universal Height TORNADO FLUSH Toilet Bowl with 10 Inch Rough-In and CEFIONTECT, WASHLET+ Ready is designed for a T40 WASHLET+ connection and features a channel on the bowl surface to run your WASHLET supply line and power cord for the purpose of concealing them. The Drake features TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The WASHLET+ TOTO Drake includes CEFIONTECT, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. The Drake is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or T40 WASHLET+ electronic bidet seat.

  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. This bowl fits into 10 inch rough-in installations.
  • WASHLET+ COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This model will include the Drake tank, bowl, and SoftClose seat. Complete your toilet with an optional WASHLET+ bidet seat upgrade. WASHLET+ models enable concealment of the cord and hose.
  • COMPLETE YOUR TOILET - Drake bowl only; Compatible Drake tank required; Wax ring, flange bolts, and water supply lines not included; Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat.

Specs

–
Product Type:

Toilet Bowl

Rough-In:

10

Warranty:

1 Year Limited

Shape:

Elongated

ADA:

Yes

Material:

Vitreous China

Color:

Cotton White

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy