Apply to be a TradeMaster!
Main product image of Drake 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, Less Seat, 14-15/16" Height, 12" Rough-In (Cotton White)
Magnifying glass
Hover image to zoom

Drake 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, Less Seat, 14-15/16" Height, 12" Rough-In (Cotton White)

Brand:
TOTO
SKU:
C776CEG-01
Rating:
(0)
Q&A:
(0)
Drake 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, Less Seat, 14-15/16" Height, 12" Rough-In (Cotton White)
Magnifying glass
Hover image to zoom
$265.50 each
In Stock
In Stock
Get 113 Tomorrow, Oct 15
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

This Drake toilet features the quiet advantage of our powerful, water-saving TORNADO FLUSH® technology.

Features:
  • TORNADO FLUSH® system
  • CEFIONTECT® ceramic glaze
  • Elongated front bowl
  • Chrome plated trip lever included
  • 12" Rough-In less supply
  • Seat sold separately

Specs

–
Color:

White

Series:

Drake

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Rough-In:

12"

ADA:

Yes

Standards Met:

ADA

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy