Apply to be a TradeMaster!
Main product image of C776CEG#12 Drake Elongated Tornado Flush Toilet Bowl w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom

C776CEG#12 Drake Elongated Tornado Flush Toilet Bowl w/ CEFIONTECT (Sedona Beige)

Brand:
TOTO
SKU:
C776CEG-12
Rating:
(0)
Q&A:
(0)
C776CEG#12 Drake Elongated Tornado Flush Toilet Bowl w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom
$281.24 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated

Description

–
The TOTO Drake Elongated TORNADO FLUSH Toilet Bowl with CEFIONTECT is designed for use with compatible Drake tanks. The Drake features TOTO's TORNADO FLUSH , a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CEFIONTECT , a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. When paired with the correct tank, the toilet can meet the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. This bowl fits into 12 inch rough-in installations.
  • COMPLETE YOUR TOILET - Drake bowl only; Compatible Drake tank required; Wax ring, flange bolts, and water supply lines not included; Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat.

Specs

–
Country of Origin:

Vietnam

Mexico

Product Type:

Toilet Bowl

Color:

Sedona Beige

Material:

Vitreous China

ADA:

No

Warranty:

1 Year Limited

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy