Apply to be a TradeMaster!
Main product image of Drake Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+C2 Ready No Seat, 16-1/4" Height (Cotton White)
Magnifying glass
Hover image to zoom

Drake Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+C2 Ready No Seat, 16-1/4" Height (Cotton White)

Brand:
TOTO
SKU:
C776CEGT40-01
Rating:
(0)
Q&A:
(0)
Drake Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+C2 Ready No Seat, 16-1/4" Height (Cotton White)
Magnifying glass
Hover image to zoom
$265.50 each
In Stock
In Stock
Get 61 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Washlet Seat and Tank must be purchased separately

The WASHLET+ system neatly conceals the WASHLET power cord and water supply hose for a clean installation. The system is comprised of a WASHLET bidet seat and toilet which are specially designed for a seamless installation that compliments your bathroom's décor.

Features:
  • Concealed supply connection for seamless installation
  • TORNADO FLUSH® system
  • CEFIONTECT® ceramic glaze
  • Elongated front bowl and tank set with WASHLET
  • EWATER+® auto cleans the wand
  • Water PREMIST® of bowl before each use
  • Convenient arm control panel
  • Gentle Aerated, Warm Water, Dual Action Spray with Oscillating and Pulsating feature
  • Automatic air deodorizer
  • Warm air Drying with three variable temperature settings
  • Quick release feature
  • Adjustable water temperature and volume
  • Chrome plated trip lever included

Specs

–
Color:

White

Series:

Drake

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Rough-In:

12"

ADA:

Yes

Standards Met:

ADA

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy