Apply to be a TradeMaster!
Main product image of Eco Clayton and Clayton Universal Height Elongated Toilet Bowl, Cotton White - C784EF#01
Magnifying glass
Hover image to zoom

Eco Clayton and Clayton Universal Height Elongated Toilet Bowl, Cotton White - C784EF#01

Brand:
TOTO
SKU:
C784EF-01
Rating:
(0)
Q&A:
(0)
Eco Clayton and Clayton Universal Height Elongated Toilet Bowl, Cotton White - C784EF#01
Magnifying glass
Hover image to zoom
$714.30 each
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Color
Cotton White

Description

–
The TOTO Eco Clayton and Clayton Universal Height Elongated Toilet Bowl is designed for use with the Eco Clayton ST784E 1.28gpf or Clayton ST784S 1.6gpf tank. The bowl features an extra-large siphon jet, and a large trapway. The bowl is designed to feature TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. The bowl is ADA compliant and when paired with the Eco Clayton ST784E 1.28gpf tank, it meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Elongated front toilet bowl for use with Eco Clayton ST784E and Clayton ST784S tank
  • Universal Height for more comfort across a broader range of individuals
  • ADA compliant
  • 12" rough-in
  • Glazed trapway

Specs

–
ADA:

Yes

Shape:

Elongated

Rough-In:

12

Product Type:

Toilet Bowl

Warranty:

1 Year Limited

Standards Met:

ADA

Gallons Per Flush:

1.6/1.28

Material:

Vitreous China

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy