Apply to be a TradeMaster!
Main product image of CST243EF#12 Entrada 2-Piece Round 1.28 GPF Universal Height Toilet (Sedona Beige)
Magnifying glass
Hover image to zoom

CST243EF#12 Entrada 2-Piece Round 1.28 GPF Universal Height Toilet (Sedona Beige)

Brand:
TOTO
SKU:
CST243EF-12
Rating:
(0)
Q&A:
(0)
CST243EF#12 Entrada 2-Piece Round 1.28 GPF Universal Height Toilet (Sedona Beige)
Magnifying glass
Hover image to zoom
$406.05 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Round
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
The TOTO Entrada Two-Piece Round 1.28 GPF Universal Height Toilet offers a clean and modern high profile design. The Entrada bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Entrada utilizes TOTO's E-max flushing system, featuring a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. The Entrada is designed in TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. This Entrada comes with a left-hand chrome trip lever. The Entrada is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    Clean, modern two-piece round bowl and tank set
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Components:
  • C243EF#12
  • ST243E#12

Specs

–
Series:

Entrada

Gallons Per Flush:

1.28

Color:

Sedona Beige

Product Type:

Two Piece Toilet

Spud Placement:

Top

Warranty:

1 Year Limited

Shape:

Round

Mount:

Floor

Material:

Vitreous China

ADA:

Yes

Country of Origin:

Indonesia

Ecuador

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy