Apply to be a TradeMaster!
Main product image of CST404CEF#51 Promenade II 2-Piece Elongated 1.28 GPF Universal Height Toilet (Ebony)
Magnifying glass
Hover image to zoom

CST404CEF#51 Promenade II 2-Piece Elongated 1.28 GPF Universal Height Toilet (Ebony)

Brand:
TOTO
SKU:
CST404CEF-51
Rating:
(0)
Q&A:
(0)
CST404CEF#51 Promenade II 2-Piece Elongated 1.28 GPF Universal Height Toilet (Ebony)
Magnifying glass
Hover image to zoom
$1,012.56 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
The TOTO Promenade II Two-Piece Elongated 1.28 GPF Universal Height Toilet is a beautifully designed decorative toilet. The Promenade II bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Promenade II features TOTO's Tornado Flush , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The TOTO Promenade II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Promenade II has a left-hand chrome trip lever. The Promenade II is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    Modern, classic two-piece elongated bowl and tank set
  • 1.28 gallons per flush with Tornado Flush system for a powerful centrifugal rinse
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Components:
  • C404CUF#51
  • ST403E#51

Specs

–
ADA:

Yes

Warranty:

1 Year Limited

Country of Origin:

USA

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Material:

Vitreous China

Color:

Ebony

Mount:

Floor

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy