Apply to be a TradeMaster!
Main product image of CST404CUFG#03 Promenade II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Bone)
Magnifying glass
Hover image to zoom

CST404CUFG#03 Promenade II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Bone)

Brand:
TOTO
SKU:
CST404CUFG-03
Rating:
(0)
Q&A:
(0)
CST404CUFG#03 Promenade II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Bone)
Magnifying glass
Hover image to zoom
$798.93 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
Bone
Product Highlight: Material
Vitreous China

Description

–
The TOTO Promenade II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT is a beautifully designed decorative toilet. The Promenade II 1G bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Promenade II 1G features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. The Promenade II 1G features TOTO's TORNADO FLUSH , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the Promenade II 1G includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The Promenade II 1G is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Promenade II 1G has a decorative left-hand chrome trip lever. The Promenade II 1G is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    Modern, classic two-piece elongated bowl and tank set
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Components:
  • C404CUFG#03
  • ST403U#03

Specs

–
Gallons Per Flush:

1.0

Warranty:

1 Year Limited

Product Type:

Two Piece Toilet

Mount:

Floor

Shape:

Elongated

Color:

Bone

Country of Origin:

USA

ADA:

Yes

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy