Apply to be a TradeMaster!
Main product image of CST453CEF#51 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet (Ebony)
Magnifying glass
Hover image to zoom

CST453CEF#51 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet (Ebony)

Brand:
TOTO
SKU:
CST453CEF-51
Rating:
(0)
Q&A:
(0)
CST453CEF#51 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet (Ebony)
Magnifying glass
Hover image to zoom
$898.61 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Drake II Two-Piece Round 1.28 GPF Universal Height Toilet is a beautifully designed high profile toilet. The Drake II bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Drake II features TOTO's Tornado Flush , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake II has a left-hand chrome trip lever. The Drake II is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    High profile, two-piece round bowl and tank set
  • 1.28 gallons per flush Tornado Flush system with a powerful centrifugal rinse
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Components:
  • CST453CEF#51
  • ST454EA#51

Specs

–
Product Type:

Two Piece Toilet

Country of Origin:

Mexico

USA

Brazil

Shape:

Round

Mount:

Floor

Material:

Vitreous China

ADA:

Yes

Color:

Ebony

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy