Apply to be a TradeMaster!
Main product image of CST453CEFG#12 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom

CST453CEFG#12 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet w/ CEFIONTECT (Sedona Beige)

Brand:
TOTO
SKU:
CST453CEFG-12
Rating:
(0)
Q&A:
(0)
CST453CEFG#12 Drake II 2-Piece Round 1.28 GPF Universal Height Toilet w/ CEFIONTECT (Sedona Beige)
Magnifying glass
Hover image to zoom
$702.01 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Round

Description

–
The TOTO Drake II Two-Piece Round 1.28 GPF Universal Height Toilet with CEFIONTECT is a beautifully designed high profile toilet. The Drake II bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Drake II features TOTO's TORNADO FLUSH , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake II has a left-hand chrome trip lever. The Drake II is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    High profile, two-piece round bowl and tank set
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat

Components:
  • C453CUFG#12
  • ST454EA#12

Specs

–
Color:

Sedona Beige

Country of Origin:

Brazil

USA

Mexico

Gallons Per Flush:

1.28

ADA:

Yes

Material:

Vitreous China

Mount:

Floor

Warranty:

1 Year Limited

Product Type:

Two Piece Toilet

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy