Apply to be a TradeMaster!
Main product image of Drake II Two-Piece Round 1.28 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST453CEFRG#01
Magnifying glass
Hover image to zoom

Drake II Two-Piece Round 1.28 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST453CEFRG#01

Brand:
TOTO
SKU:
CST453CEFRG-01
Rating:
(0)
Q&A:
(0)
Drake II Two-Piece Round 1.28 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST453CEFRG#01
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Color
Cotton White

Description

–
The TOTO Drake II Two-Piece Round 1.28 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever is a beautifully designed high profile toilet. The Drake II bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Drake II features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Drake II is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. This version of the Drake II has a right-hand chrome trip lever. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • High profile, two-piece round bowl and tank set
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Right-hand chrome trip lever

Specs

–
Mount:

Floor

Warranty:

1 Year Limited

Shape:

Round

Gallons Per Flush:

1.28

Rough-In:

12

Product Type:

Two Piece Toilet

ADA:

Yes

Material:

Vitreous China

Standards Met:

ADA

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy