Apply to be a TradeMaster!
Main product image of CST775CEF#51 Drake 2-Piece Round 1.28 GPF Universal Height Tornado Flush Toilet w/ CEFIONTECT (Ebony)
Magnifying glass
Hover image to zoom

CST775CEF#51 Drake 2-Piece Round 1.28 GPF Universal Height Tornado Flush Toilet w/ CEFIONTECT (Ebony)

Brand:
TOTO
SKU:
CST775CEF-51
Rating:
(0)
Q&A:
(0)
CST775CEF#51 Drake 2-Piece Round 1.28 GPF Universal Height Tornado Flush Toilet w/ CEFIONTECT (Ebony)
Magnifying glass
Hover image to zoom
$507.61 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Mount
Floor
Product Highlight: Color
Ebony
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Drake Two-Piece Round 1.28 GPF Universal Height TORNADO FLUSH Toilet with CEFIONTECT is a beautifully designed high profile toilet. The Drake features TOTO's TORNADO FLUSH , a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. Designed with cleanliness in mind, Drake also assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the TOTO Drake is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Drake bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Features
    POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - The new Drake features TOTO's most efficient flush technology. TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
  • SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The round bowl helps to save space in your bathroom. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
  • COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.

Components:
  • C775CEF#51
  • ST776EA#51

Specs

–
Country of Origin:

Mexico

USA

Material:

Vitreous China

Shape:

Round

Mount:

Floor

ADA:

Yes

Color:

Ebony

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy