Apply to be a TradeMaster!
Main product image of Nexus 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ S500e Ready, No Seat (Cotton White)
Magnifying glass
Hover image to zoom

Nexus 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ S500e Ready, No Seat (Cotton White)

Brand:
TOTO
SKU:
CT442CUFGT40-01
Rating:
(0)
Q&A:
(0)
Nexus 1.28 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ S500e Ready, No Seat (Cotton White)
Magnifying glass
Hover image to zoom
$777.67 each
In Stock
In Stock
Get 9 Fri, Oct 16 - Wed, Oct 21

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Tank and Washlet Seat must be purchased separately

The WASHLET+ system neatly conceals the WASHLET power cord and water supply hose for a clean installation. The system is comprised of a WASHLET bidet seat and toilet which are specially designed for a seamless installation that compliments your bathroom's décor.

Features:
  • TORNADO FLUSH® system, high-efficiency (1.28 GPF/4.8 LPF)
  • CEFIONTECT® ceramic glaze prevents debris and mold from sticking to ceramic surfaces
  • Specially designed to accommodate a WASHLET®+
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Universal Height
  • Elongated front bowl and seat
  • 12" Rough-in
  • Chrome plated trip lever
Standards:
  • Meets or exceeds ASME A112.19.2/CSA B45.1
  • Certifications: IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, and others
  • Code compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Legislative Compliance: California AB715, California Green Building Code, City of Los Angeles Water Efficiency Ordinance
  • Complies with CA Prop 65 warning requirements

Specs

–
Color:

White

Series:

Nexus

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Rough-In:

12"

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy