Apply to be a TradeMaster!
Main product image of Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Universal Height (Cotton White)
Magnifying glass
Hover image to zoom

Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Universal Height (Cotton White)

Brand:
TOTO
SKU:
CT446CEFGNT40-01
Rating:
(0)
Q&A:
(0)
Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Universal Height (Cotton White)
Magnifying glass
Hover image to zoom
$720.82 each
In Stock
In Stock
Get 82 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This is only the toilet bowl. Tank and Washlet Seat must be purchased separately

The WASHLET+ system neatly conceals the WASHLET power cord and water supply hose for a clean installation. The system is comprised of a WASHLET bidet seat and toilet which are specially designed for a seamless installation that compliments your bathroom's décor.

Features:
  • Concealed supply connection for seamless installation
  • DYNAMAX TORNADO FLUSH® utilizes 360º cleaning power to reach every part of the bowl
  • Ultra high-efficiency dual flush 1.28 & 0.9 GPF (4.8 & 3.4 LPF)
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Universal Height
  • Chrome push-button
  • 12" Rough-in
  • Elongated front bowl and WASHLET+ C5 and tank set
  • EWATER+® auto-cleans wand
  • On-demand remote function cleans wand with EWATER+
  • PREMIST® of bowl before each use
  • Convenient slim wireless remote, with illuminated touchpad
Standards:
  • Meets and exceeds ASME A112.19.2/CSA B45.1, ASME A112.19.14
  • Certifications: IAPMO(cUPC®), EPA WaterSense, State of Massachusetts and others
  • Code Compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Legislative Compliance: California Green Building Code, City of Los Angeles Water Efficiency Ordinance, and others
  • Complies with CA Prop 65 warning requirements

Specs

–
Gallons Per Flush:

1.28/0.9

Color:

White

Product Type:

Toilet Bowl

Series:

Aquia IV

Application:

Bathroom

Finish:

White

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Rough-In:

12"

ADA:

Yes

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy