Apply to be a TradeMaster!
Main product image of CT446CEFGNT40#12 Aquia IV Elongated Universal Height Skirted Toilet Bowl w/ CEFIONTECT, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom

CT446CEFGNT40#12 Aquia IV Elongated Universal Height Skirted Toilet Bowl w/ CEFIONTECT, Washlet + Ready (Sedona Beige)

Brand:
TOTO
SKU:
CT446CEFGNT40-12
Rating:
(0)
Q&A:
(0)
CT446CEFGNT40#12 Aquia IV Elongated Universal Height Skirted Toilet Bowl w/ CEFIONTECT, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom
$630.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige

Description

–
The TOTO Aquia IV Elongated Skirted Toilet Bowl is designed for use with the Aquia IV tank. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. When paired with its tank, the Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. This version of the Aquia IV includes CEFIONTECT , a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with DYNAMAX TORNADO FLUSH, helps to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The Aquia IV bowl offers TOTO T40 WASHLET + compatibility for when you are ready to upgrade. The WASHLET + toilet features a channel on the bowl surface to help conceal your WASHLET + supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. When paired with its tank, the Aquia IV meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and WASHLET + or seat designed for WASHLET +.

Features
    Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely skirted design for a sleek and understated look
  • TOTO WASHLET + upgrade compatibility: designed to work with a T40 WASHLET + bidet seat for seamless integration
  • Universal Height creates greater comfort across a broader range of individuals
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14
  • Included parts: Bowl
  • Purchase separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET +
  • Adapter 9AU321-A required if installing a TOTO WASHLET .

Specs

–
ADA:

No

Material:

Vitreous China

Country of Origin:

USA

Vietnam

Shape:

Elongated

Product Type:

Toilet Bowl

Warranty:

1 Year Limited

Color:

Sedona Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy