The Day Savers – A National Tradesmen Day Contest
Main product image of Aquia IV Elongated Universal Height Skirted Toilet Bowl, WASHLET+ Ready, Ebony - CT446CEFNT40#51
Magnifying glass
Hover image to zoom

Aquia IV Elongated Universal Height Skirted Toilet Bowl, WASHLET+ Ready, Ebony - CT446CEFNT40#51

Brand:
TOTO
SKU:
CT446CEFNT40-51
Rating:
(0)
Q&A:
(0)
Aquia IV Elongated Universal Height Skirted Toilet Bowl, WASHLET+ Ready, Ebony - CT446CEFNT40#51
Magnifying glass
Hover image to zoom
$943.08 each
In Stock
In Stock
Get 3 Tue, Sep 1 - Fri, Sep 4

Lift Gate

This product weighs 83 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
Ebony
Product Highlight: Warranty
1 Year Limited Warranty

Description

The TOTO Aquia IV Elongated Skirted Toilet Bowl is designed for use with the Aquia IV tank. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. When paired with its tank, the Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl; helping to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The Aquia IV bowl offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. The WASHLET+ toilet features a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. When paired with its tank, the Aquia IV meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and WASHLET+ or seat designed for WASHLET+.

  • Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely skirted design for a sleek and understated look
  • TOTO WASHLET+ upgrade compatibility: designed to work with a T40 WASHLET+ bidet seat for seamless integration

Specs

Shape:

Elongated

Product Type:

Toilet Bowl

Gallons Per Flush:

1.28

Material:

Vitreous China

ADA:

No

Rough-In:

12

Color:

Ebony

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy