Apply to be a TradeMaster!
Main product image of Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Standard Height (Cotton White)
Magnifying glass
Hover image to zoom

Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Standard Height (Cotton White)

Brand:
TOTO
SKU:
CT446CEGNT40-01
Rating:
(0)
Q&A:
(0)
Aquia IV 1.28/0.9 gpf Elongated Toilet Bowl Only w/ Cefiontect, WASHLET+ C2 Ready, Standard Height (Cotton White)
Magnifying glass
Hover image to zoom
$628.29 each
In Stock
In Stock
Get 129 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This is only the toilet bowl. Tank and Washlet Seat must be purchased separately

The WASHLET+ system neatly conceals the WASHLET power cord and water supply hose for a clean installation. The system is comprised of a WASHLET bidet seat and toilet which are specially designed for a seamless installation that compliments your bathroom's décor.

Features:
  • Concealed supply connection for seamless installation
  • DYNAMAX TORNADO FLUSH® utilizes 360º cleaning power to reach every part of the bowl
  • Ultra high-efficiency dual flush 1.28 & 0.9 GPF (4.8 & 3.4 LPF)
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Standard Height
  • Chrome push-button
  • 12" Rough-in
  • Elongated front bowl and WASHLET+ C5 and tank set
  • EWATER+® auto-cleans wand
  • On-demand remote function cleans wand with EWATER+
  • PREMIST® of bowl before each use
  • Convenient slim wireless remote, with illuminated touchpad
Standards:
  • Meets and exceeds ASME A112.19.2/CSA B45.1, ASME A112.19.14
  • Certifications: IAPMO(cUPC®), EPA WaterSense, State of Massachusetts and others
  • Code Compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Legislative Compliance: California Green Building Code, City of Los Angeles Water Efficiency Ordinance, and others
  • Complies with CA Prop 65 warning requirements

Specs

–
Gallons Per Flush:

1.28/0.9

Color:

White

Product Type:

Toilet Bowl

Series:

Aquia IV

Application:

Bathroom

Finish:

White

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Rough-In:

12"

ADA:

Yes

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy