Shop Resideo Sale
Main product image of CT446CEGNT40#03 Aquia IV Washlet+ Elongated Skirted Toilet Bowl w/ CEFIONTECT (Bone)
Magnifying glass
Hover image to zoom

CT446CEGNT40#03 Aquia IV Washlet+ Elongated Skirted Toilet Bowl w/ CEFIONTECT (Bone)

Brand:
TOTO
SKU:
CT446CEGNT40-03
Rating:
(0)
Q&A:
(0)
CT446CEGNT40#03 Aquia IV Washlet+ Elongated Skirted Toilet Bowl w/ CEFIONTECT (Bone)
Magnifying glass
Hover image to zoom
$588.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
Bone
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Aquia IV T20 WASHLET+ Elongated Skirted Toilet Bowl with CEFIONTECT is designed for use with the Aquia IV tank. The Skirted Design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. When paired with its tank, the Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. This version of the Aquia IV includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the DYNAMAX TORNADO FLUSH , assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The Aquia IV bowl offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. Compatible with T40 WASHLET+ electronic bidet seat models only. The WASHLET+ toilet features a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. When paired with its tank, the Aquia IV meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Additional items needed for installation and use must be purchased separately: compatibletank, wax ring, toilet mounting bolts, water supply lines, and T40 WASHLET+ or seat designed for WASHLET+ models.

Features
    Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely Skirted Design for a sleek and understated look, easier to maintain versus a two-piece toilet
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14
  • Included parts: Bowl
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+
  • WASHLET+ adapter 9AU321-A required if installing a TOTO T40 WASHLET+

Specs

–
Shape:

Elongated

Product Type:

Toilet Bowl

Country of Origin:

Vietnam

USA

Material:

Vitreous China

Color:

Bone

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy