Note: This is only the toilet bowl. Tank and Seat must be purchased separately. For Washlet installation, a 9AU321-A Washlet Adapter must also be purchased separately.
The WASHLET+ system neatly conceals the WASHLET power cord and water supply hose for a clean installation. The system is comprised of a WASHLET bidet seat and toilet which are specially designed for a seamless installation that compliments your bathroom's décor.
Features:
Standards:
| Color: | White |
|---|---|
| Gallons Per Flush: | 1.28/0.9 |
| Product Type: | Toilet Bowl |
| Series: | Aquia IV |
| Application: | Bathroom |
| Finish: | White |
| Shape: | Elongated |
| Warranty: | 1 Year |
| Mount: | Floor |
| Spud Placement: | Top |
| Rough-In: | 12" |
| ADA: | No |