Shop Klein Tools Limited Time Promotion
Main product image of Aquia IV 1G 1.0/0.8 gpf Elongated Toilet Bowl Only w/ Cefiontect, Standard Height (Cotton White)
Magnifying glass
Hover image to zoom

Aquia IV 1G 1.0/0.8 gpf Elongated Toilet Bowl Only w/ Cefiontect, Standard Height (Cotton White)

Brand:
TOTO
SKU:
CT446CUG-01
Rating:
(0)
Q&A:
(0)
Aquia IV 1G 1.0/0.8 gpf Elongated Toilet Bowl Only w/ Cefiontect, Standard Height (Cotton White)
Magnifying glass
Hover image to zoom
$372.42 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Tank and Washlet Seat must be purchased separately. For washlet installation, 9AU321-A washlet adapter is required and purchased separately.

The TOTO Aquia IV Elongated Toilet Bowl with CeFiONtect is designed for use with the Aquia IV tank. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. When paired with its tank, the Aquia IV features TOTO's DynaMax Tornado Flush, utilizing a 360 degree cleaning power to reach every part of the bowl. This version of the Aquia IV includes CeFiONtect, a layer of exceptionally smooth glaze that prevents particles from adhering to the ceramic. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush.

Features:
  • DynaMax Tornado Flush® utilizes 360º cleaning power to reach every part of the bowl
  • Ultra high-efficiency dual flush 1.0 & 0.8 GPF (3.8 & 3.0 LPF)
  • CEFIONTECT® ceramic glaze prevents debris and mold from sticking to ceramic surfaces
  • Design of the bowl reduces water flow resistance resulting in a quieter flushing sound
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Elongated front bowl and tank set, less toilet seat
  • Chrome push-button
  • 12" Rough-in
Standards:
  • Meets and exceeds ASME A112.19.2/CSA B45.1, ASME A112.19.14
  • Certifications: IAPMO(cUPC®), EPA WaterSense, State of Massachusetts, and others
  • Code Compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Legislative Compliance: California Green Building Code, City of Los Angeles Water Efficiency Ordinance, and others
  • Complies with CA Prop 65 warning requirements

Specs

–
Gallons Per Flush:

1.0/0.8

Color:

White

Product Type:

Toilet Bowl

Series:

Aquia IV

Application:

Bathroom

Finish:

White

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Rough-In:

12"

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy