Apply to be a TradeMaster!
Main product image of RP Wall-Hung Contemporary D-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - CT447CFG#01
Magnifying glass
Hover image to zoom

RP Wall-Hung Contemporary D-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - CT447CFG#01

Brand:
TOTO
SKU:
CT447CFG-01
Rating:
(0)
Q&A:
(0)
RP Wall-Hung Contemporary D-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - CT447CFG#01
Magnifying glass
Hover image to zoom
$946.58 each
In Stock
In Stock
Get 55 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
Cotton White
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO RP Wall-Hung Contemporary D-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT opens up bathroom space, delivering style and innovative performance. The Skirted Design of the RP Wall-Hung Bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The RP Wall-Hung Bowl features TOTO's 3D TORNADO FLUSH, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of a WaterSense certified 0.9 or 1.28 gallons of water. Choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. The RP Wall-Hung Bowl features CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the 3D TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The RH Wall-Hung Bowl has been designed for best results when used with the TOTO DuoFit WT172M In-Wall Tank System. TOTO SS247 SoftClose seat required and sold separately.

  • Wall-hung toilet for use with TOTO WT172M DuoFit in-wall tank system
  • WaterSense certified 1.28 and 0.9 GPF 3D
  • TORNADO FLUSH technology for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Sleek skirted design hides the trapway for a sophisticated look

Specs

–
Product Type:

Toilet Bowl

Material:

Vitreous China

Color:

Cotton White

Mount:

Wall

Warranty:

1 Year Limited

Gallons Per Flush:

1.28/0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy