Apply to be a TradeMaster!
Main product image of SP Wall-Hung Contemporary Square-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT- CT449CFG#01
Magnifying glass
Hover image to zoom

SP Wall-Hung Contemporary Square-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT- CT449CFG#01

Brand:
TOTO
SKU:
CT449CFG-01
Rating:
(0)
Q&A:
(0)
SP Wall-Hung Contemporary Square-Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT- CT449CFG#01
Magnifying glass
Hover image to zoom
$1,004.40 each
In Stock
In Stock
Get 27 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Square
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

–
The TOTO SP Wall-Hung Square Shape Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT opens up bathroom space, delivering style and innovative performance. The unique square shape front bowl adds a contemporary and clean look that transforms any bathroom into a modern paradise. The skirted design of the SP bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway, and the wall mount position saves up to 9 inches of floor space compared to standard floor-mounted toilets. The SP bowl features TOTO's DYNAMAX TORNADO FLUSH system, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. This wall hung toilet bowl also features TOTO's CEFIONTECT glaze that minimizes waste from sticking to the ceramic. This feature, coupled with the DYNAMAX TORNADO FLUSH reduces the frequency of toilet cleanings and minimizes the usage of water and harsh chemicals required for cleaning. Includes SP toilet bowl only. The SP Wall-Hung Bowl is designed for best results when used with the TOTO DuoFit WT172M In-Wall Tank System. TOTO SS249 Square Slim SoftClose seat required and sold separately.

  • Wall-hung toilet recommended for use with TOTO WT172M DuoFit in-wall tank system
  • WaterSense certified 1.28 and 0.9 GPF design
  • 3D TORNADO FLUSH technology for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Unique square shape front bowl creates a contemporary and clean style

Specs

–
Standards Met:

ADA

Gallons Per Flush:

0.9

ADA:

Yes

Material:

Vitreous China

Product Type:

Toilet Bowl

Shape:

Square

Mount:

Wall

Warranty:

1 Year Limited

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy