Apply to be a TradeMaster!
Main product image of Connelly Universal Height Elongated Toilet Bowl with CEFIONTECT, Sedona Beige - CT494CEFG#12
Magnifying glass
Hover image to zoom

Connelly Universal Height Elongated Toilet Bowl with CEFIONTECT, Sedona Beige - CT494CEFG#12

Brand:
TOTO
SKU:
CT494CEFG-12
Rating:
(0)
Q&A:
(0)
Connelly Universal Height Elongated Toilet Bowl with CEFIONTECT, Sedona Beige - CT494CEFG#12
Magnifying glass
Hover image to zoom
$642.87 each
In Stock
In Stock
Get 6 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Color
Sedona Beige
Product Highlight: Shape
Elongated

Description

–
The TOTO Connelly Universal Height Elongated Toilet Bowl is designed for use with the Connelly ST494M dual-flush tank. The skirted design of the bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. When paired with its tank, the Connelly features TOTO's 3D TORNADO FLUSH, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. This version of the Connelly includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the 3D TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The Connelly bowl is designed to feature TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. When paired with its tank, the Connelly meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Elongated front toilet bowl for use with Connelly ST494M dual-flush tank
  • Concealed trapway for a sophisticated look
  • 3D TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal height for more comfort across a broader range of individuals

Specs

–
ADA:

Yes

Material:

Vitreous China

Warranty:

1 Year Limited

Standards Met:

ADA

Product Type:

Toilet Bowl

Color:

Sedona Beige

Gallons Per Flush:

1.28/0.9

Shape:

Elongated

Rough-In:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy