Apply to be a TradeMaster!
Main product image of Neorest LS Integrated Toilet Bowl Unit, Cotton White - CT8732CUMFG#01
Magnifying glass
Hover image to zoom

Neorest LS Integrated Toilet Bowl Unit, Cotton White - CT8732CUMFG#01

Brand:
TOTO
SKU:
CT8732CUMFG-01
Rating:
(0)
Q&A:
(0)
Neorest LS Integrated Toilet Bowl Unit, Cotton White - CT8732CUMFG#01
Magnifying glass
Hover image to zoom
$3,020.56 each
In Stock
In Stock
Get 39 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
TOTO Neorest LS Integrated Toilet Bowl Unit, Cotton White - CT8732CUMFG#01

Specs

–
Shape:

Elongated

Color:

Cotton White

ADA:

Yes

Standards Met:

ADA

Material:

Vitreous China

Product Type:

Toilet Bowl

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy