Shop Limited Time Deals
Main product image of Neorest AH 1.0/0.8 gpf Dual Flush One-Piece Elongated Universal Height Toilet Bowl Only, Cefiontect (Cotton White)
Magnifying glass
Hover image to zoom

Neorest AH 1.0/0.8 gpf Dual Flush One-Piece Elongated Universal Height Toilet Bowl Only, Cefiontect (Cotton White)

Brand:
TOTO
SKU:
CT989CUMFG-01
Rating:
(0)
Q&A:
(0)
Neorest AH 1.0/0.8 gpf Dual Flush One-Piece Elongated Universal Height Toilet Bowl Only, Cefiontect (Cotton White)
Magnifying glass
Hover image to zoom
$2,193.59 each
Backorder
Backorder
Get it Wed, Jul 22 - Fri, Aug 21

Lift Gate

This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

Note: This is only the toilet bowl. Washlet bidet seat must be purchased separately

The linear design of the NEOREST AH pursues the ultimate simplicity to accentuate any modern space. The AH has an edgy shape that leaves a sharp impression when seen from any angle. Its straight lines and distinctive, dignified presence enhances spaces that are modern and edgy.

Features:
  • 27-1/8"L x 15-3/16"W x 21-1/16"H
  • TORNADO FLUSH® siphon jet flushing system, ultra high-efficiency (1.0GPF/3.8LPF and 0.8GPF/3.0LPF).
  • CEFIONTECT® ceramic glaze minimizes debris and mold from sticking to porous, ceramic surfaces
  • Auto open/close lid; auto flush
  • Multifunction remote control
  • Heated seat with temperature control
  • Universal Height
  • EWATER+®
  • WASHLET® with three wash modes: front, rear, soft (Sold Separately)
  • Adjustable spray position
  • Oscillating and pulsating comfort washing
  • Built-in air purifying system
  • Night Light
  • ADA Compliant
  • Back-up manual flush
  • Adjustable heated seat
  • Programmable energy saver system
  • Seat sold separately

Specs

Color:

White

Gallons Per Flush:

1.0/0.8

Series:

Neorest

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

ADA:

Yes

Standards Met:

ADA

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Rough-In:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy