Apply to be a TradeMaster!
Main product image of RP Wall-Hung D-Shape Toilet and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System with Copper Supply, White Matte - CWT447247CMFG#WH
Magnifying glass
Hover image to zoom

RP Wall-Hung D-Shape Toilet and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System with Copper Supply, White Matte - CWT447247CMFG#WH

Brand:
TOTO
SKU:
CWT447247CMFG-WH
Rating:
(0)
Q&A:
(0)
RP Wall-Hung D-Shape Toilet and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System with Copper Supply, White Matte - CWT447247CMFG#WH
Magnifying glass
Hover image to zoom
$1,936.51 each
In Stock
In Stock
Get 19 Tue, Oct 6 - Fri, Oct 9

Lift Gate

–
This product weighs 76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
D-shape
Product Highlight: Color
White Matte
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China

Description

–
The TOTO RP Wall-Hung D-Shape Toilet and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System with Copper Supply opens up bathroom space, delivering style and innovative performance. The DuoFit provides a WaterSense certified dual-flush option with TOTO's Dual-Max flushing system. Choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This package arrives complete with a rectangular dual flush push plate and D-shape SoftClose seat. The skirted design of the RP bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The RP bowl features TOTO's 3D TORNADO FLUSH, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. This wall hung toilet bowl also features TOTO's CEFIONTECT glaze that minimizes waste from sticking to the ceramic. This feature, coupled with the 3D TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The DuoFitharness allows you to select a mounting height of 15 to 19 inches. This provides the opportunity for you to establish a comfortable bowl height for a wide array of individuals. The in-wall unit can support up to 880lbs when installed properly. The kit arrives ready to be installed within a 2" x 6" stud setting with a 2" x 6" polyethylene waste outlet. If you require installation within a 2" x 4" setting, you can purchase TOTO's 2" x 4" PVC outlet kit (THU343).

  • TOTO Dual-Max flushing system, select 0.9 GPF or 1.28 GPF
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
  • 15" - 19" adjustable mounting height
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • D-shape SoftClose seat included.

Specs

–
ADA:

No

Product Type:

Toilet Bowl

Shape:

D-shape

Color:

White Matte

Mount:

Wall

Warranty:

1 Year Limited

Gallons Per Flush:

1.28/0.9

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy