Apply to be a TradeMaster!
Main product image of CWT4494549CMFGA#MS Washlet + Sp Wall Hung Square Shape Toilet w/ Sw Bidet Seat & Duofit In Wall 1.28 & 0.9 GPF Dual Flush Tank System (Matte Silver)
Magnifying glass
Hover image to zoom

CWT4494549CMFGA#MS Washlet + Sp Wall Hung Square Shape Toilet w/ Sw Bidet Seat & Duofit In Wall 1.28 & 0.9 GPF Dual Flush Tank System (Matte Silver)

Brand:
TOTO
SKU:
CWT4494549CMFGA-MS
Rating:
(0)
Q&A:
(0)
CWT4494549CMFGA#MS Washlet + Sp Wall Hung Square Shape Toilet w/ Sw Bidet Seat & Duofit In Wall 1.28 & 0.9 GPF Dual Flush Tank System (Matte Silver)
Magnifying glass
Hover image to zoom
$6,000.00 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Tue, Nov 3

Lift Gate

–
This product weighs 97.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China, Steel, Plastic
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Square
Product Highlight: Mount
Wall

Description

–
The TOTO SP Wall-Hung Square Toilet with SW Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual Auto Flush Tank System opens up bathroom space, delivering style and innovative performance. The unique square shape front bowl with corresponding slim SW electronic bidet seat adds a contemporary and clean look that transforms any bathroom into a modern paradise. The SW WASHLET is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The temperature and pressure of the water are adjustable, each with five settings. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The wand is self-cleaning, automatically using TOTO's EWATER+ system before and after every use. The WASHLET features a heated SoftClose seat with five temperature settings. The WASHLET features an automatic air deodorizer for a more pleasant experience. The DuoFit tank provides a WaterSense certified dual-flush option with TOTO's DYNAMAX TORNADO FLUSH. A hole-free rim design that generates a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. New Auto Flush kit provides a hands-free automatic flush after every use. No need to touch buttons or handles, and never worry about someone forgetting to flush. The skirted design of the SP bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. This wall hung toilet bowl also features TOTO's CEFIONTECT glaze that minimizes waste from sticking to the ceramic. This feature, coupled with the TORNADO FLUSH , assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The DuoFit harness allows you to select a mounting height of 15 to 19 inches. This provides the opportunity for you to establish a comfortable bowl height for a wide array of individuals. The in-wall unit can support up to 880lbs when installed properly. The kit arrives ready to be installed within a 2" x 6" stud setting with a 2" x 6" polyethylene waste outlet. If you require installation within a 2" x 4" setting, you can purchase TOTO's 2" x 4" PVC outlet kit (THU343). Includes: SW WASHLET+ toilet bowl (CT449CFGT60), SW WASHLET+ with auto flush (SW4549AT60), DuoFit in-wall auto flush tank with copper supply (WT173MA), silver push plate (YT920), and mounting hardware. Compatible with T60 WASHLET+ electronic bidet seat and toilet bowl components only

Features
    High-Efficiency DYNAMAX TORNADO dual flushing system
  • Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
  • SW Square WASHLET- concealed supply connection for seamless installation
  • New Hands free automatic flush system
  • 15" - 19" adjustable mounting height
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Supports up to 880 lbs.
  • WaterSense , CALGreen, and CEC compliant
  • Contemporary square shape
  • Copper supply line
  • Included: Wall mounted bowl, in-wall tank with auto flush, SW WASHLET+, dual flush push button, and mounting hardware
  • Compatible with T60 WASHLET+ components only

Components:
  • CT449CFGT60#01
  • SW4549AT60#01
  • WT173MA
  • YT920#MS

Specs

–
Country of Origin:

China

Thailand

Material:

Vitreous China

Steel

Plastic

Gallons Per Flush:

1.28/0.9

ADA:

Yes

Warranty:

1 Year Limited

Product Type:

One Piece Toilet

Shape:

Square

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy