Apply to be a TradeMaster!
Main product image of MS442124CEFG#12 Nexus 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom

MS442124CEFG#12 Nexus 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet + Ready (Sedona Beige)

Brand:
TOTO
SKU:
MS442124CEFG-12
Rating:
(0)
Q&A:
(0)
MS442124CEFG#12 Nexus 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom
$1,058.71 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Color
Sedona Beige

Description

–
The TOTO Nexus Two-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT has a sleek and clean high-profile design, upholding TOTO's vision to create a culture of comfortable, healthy living. The TOTO Nexus features a modern, skirted bowl design that will instantly elevate any bathroom décor. The skirted design of the TOTO Nexus conceals the trapway, which enhances the fluid design of the toilet and adds an additional level of sophistication. Skirted design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Nexus features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Nexus toilet bowl includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This two piece toilet is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This Nexus model is TOTO T40 WASHLET + compatible for when you are ready to upgrade. WASHLET + toilets feature a channel on the bowl surface to help conceal your WASHLET + supply line and power cord creating a seamless integration. This Nexus two-piece model is also equipped with Auto Flush compatibility for when you have upgraded to a TOTO Auto Flush ready WASHLET. The Nexus comes ready for install into a 12" rough-in, but may be adapted for a 14" rough-in with the purchase of a separately sold adapter. The Nexus is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. Features a left-hand chrome trip lever and includes TOTO's SoftClose seat, SS124. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines

Features
    Elongated two-piece skirted design toilet for sleek and seamless look
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included. No more slammed lids
  • TOTO WASHLET + upgrade compatibility: designed to work with a T40 WASHLET + bidet seat for seamless integration
  • Auto Flush compatible
  • Left-hand chrome trip lever
  • ADA, WaterSense , CALGreen, and CEC compliant
  • 12" rough-in
  • May be adapted for 14" rough-in with optional TOTO part TSU10W.14 (sold separately)
  • Includes toilet tank, toilet bowl, SoftClose seat and lid, and installation hardware
  • Purchase separately: wax ring, toilet mounting bolts and water supply lines

Components:
  • CT442CUFGT40#12
  • ST442EA#12
  • SS124#12

Specs

–
Shape:

Elongated

Warranty:

1 Year Limited

Material:

Vitreous China

ADA:

Yes

Mount:

Floor

Color:

Sedona Beige

Country of Origin:

Vietnam

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy