Apply to be a TradeMaster!
Main product image of MS446124CEMFGN#12 Aquia IV 2-Piece Elongated Dual Flush 1.28 & 0.9 GPF Universal Height Toilet w/ CEFIONTECT, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom

MS446124CEMFGN#12 Aquia IV 2-Piece Elongated Dual Flush 1.28 & 0.9 GPF Universal Height Toilet w/ CEFIONTECT, Washlet + Ready (Sedona Beige)

Brand:
TOTO
SKU:
MS446124CEMFGN-12
Rating:
(0)
Q&A:
(0)
MS446124CEMFGN#12 Aquia IV 2-Piece Elongated Dual Flush 1.28 & 0.9 GPF Universal Height Toilet w/ CEFIONTECT, Washlet + Ready (Sedona Beige)
Magnifying glass
Hover image to zoom
$943.56 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige
Product Highlight: Shape
Elongated

Description

–
The Aquia IV Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Toilet is the epitome of modern form and function. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The Aquia IV features TOTO's DYNAMAX TORNADO FLUSH , utilizing a 360 degree cleaning power to reach every part of the bowl; helping to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The chrome center-mounted push button that sits atop the tank allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET + compatibility for when you are ready to upgrade. WASHLET + toilets feature a channel on the bowl surface to help conceal your WASHLET + supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. The TOTO Aquia IV meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. The Aquia IV bowl and tank set includes a SoftClose seat, tank to bowl hardware, a tank to bowl gasket, outlet socket, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

Features
    DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely skirted design for a sleek and understated look
  • TOTO WASHLET + upgrade compatibility: designed to work with a T40 WASHLET + bidet seat for seamless integration
  • Lid-top chrome dual flush push button - Select 1.28 or 0.9 GPF
  • Universal Height allows for more comfort across a broader range of individuals
  • SoftClose seat included. No more slammed lids
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14 (sold separately)
  • Included parts: TOTO SS124 SoftClose seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, and water supply lines
  • WASHLET adapter 9AU321-A required if installing a TOTO WASHLET

Components:
  • CT446CEFGNT40#12
  • ST446EMNA#12
  • SS124#12

Specs

–
Mount:

Floor

Material:

Vitreous China

Country of Origin:

USA

Vietnam

Warranty:

1 Year Limited

Color:

Sedona Beige

Gallons Per Flush:

1.28/0.9

Product Type:

Two Piece Toilet

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy