Apply to be a TradeMaster!
Main product image of MS454124CUFG#03 Drake II 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Bone)
Magnifying glass
Hover image to zoom

MS454124CUFG#03 Drake II 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Bone)

Brand:
TOTO
SKU:
MS454124CUFG-03
Rating:
(0)
Q&A:
(0)
MS454124CUFG#03 Drake II 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Bone)
Magnifying glass
Hover image to zoom
$848.07 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Bone
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China, Plastic
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Drake II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT is a beautifully designed high profile toilet. Featuring TOTO's industry leading 1G technology offering a powerful flush that flushes completely and fully with only one gallon of water. The TORNADO FLUSH system uses a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake II has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements.TOTO WASHLET + toilets feature a channel on the bowl surface to help conceal the optional WASHLET + bidet seat supply line and power cords for seamless integration. The Drake II two peice toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Features
    High profile, two-piece elongated bowl and tank set
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Components:
  • C454CUFGT40#03
  • ST453UA#03
  • SS124#03

Specs

–
Country of Origin:

USA

Gallons Per Flush:

1.0

Shape:

Elongated

Color:

Bone

Mount:

Floor

Material:

Vitreous China

Plastic

Warranty:

1 Year Limited

Product Type:

Two Piece Toilet

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy