Apply to be a TradeMaster!
Main product image of MS474124CEF#51 Vespin II 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Cotton White)
Magnifying glass
Hover image to zoom

MS474124CEF#51 Vespin II 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Cotton White)

Brand:
TOTO
SKU:
MS474124CEF-51
Rating:
(0)
Q&A:
(0)
MS474124CEF#51 Vespin II 2-Piece Elongated 1.28 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Cotton White)
Magnifying glass
Hover image to zoom
$1,158.57 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Plastic, Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Shape
Elongated

Description

–
The TOTO Vespin II Two-Piece Elongated 1.28 GPF Universal Height Skirted Toilet is a beautifully designed high profile toilet. Featuring TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This advanced flushing system helps reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The skirted design of the Vespin II 1G conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Vespin II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Vespin II has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. TOTO WASHLET + toilets feature a channel on the bowl surface to help conceal the optional WASHLET + bidet seat supply line and power cords for seamless integration. The Vespin II two peice toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. The Vespin II may be adapted for 10" or 14" rough-in with the purchase of a separately sold rough-in. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Features
    High profile, two-piece elongated toilet with SoftClose seat
  • Sleek skirted design hides the trapway for a sophisticated look
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • May be adapted for 10" or 14" rough-in with optional parts: TSU01W.10R or TSU01W.14R (sold separately)

Components:
  • CT474CUFT40#51
  • ST454EA#51
  • SS124#51

Specs

–
Gallons Per Flush:

1.28

Mount:

Floor

Material:

Plastic

Vitreous China

Country of Origin:

Brazil

USA

China

ADA:

Yes

Warranty:

1 Year Limited

Color:

Cotton White

Product Type:

Two Piece Toilet

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy