Apply to be a TradeMaster!
Main product image of MS474124CUF#51 Vespin II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Ebony)
Magnifying glass
Hover image to zoom

MS474124CUF#51 Vespin II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Ebony)

Brand:
TOTO
SKU:
MS474124CUF-51
Rating:
(0)
Q&A:
(0)
MS474124CUF#51 Vespin II 1.0 GPF 2-Piece Elongated 1.0 GPF Universal Height Toilet w/ SS124 Softclose Seat, Washlet+ Ready (Ebony)
Magnifying glass
Hover image to zoom
$1,202.31 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Ebony
Product Highlight: Material
Vitreous China, Plastic
Product Highlight: Mount
Floor

Description

–
The TOTO Vespin II 1G Two-Piece Elongated 1.0 GPF Universal Height Skirted Toilet is a beautifully designed high profile toilet. Featuring TOTO's industry leading 1G technology offering a powerful flush that flushes completely and fully with only one gallon of water. The TORNADO FLUSH system uses a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This advanced flushing system helps reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The skirted design of the Vespin II 1G conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Vespin II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. TOTO WASHLET + toilets feature a channel on the bowl surface to help conceal the optional WASHLET + bidet seat supply line and power cords for seamless integration. This version of the Vespin II has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The Vespin II two peice toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. The Vespin II may be adapted for 10" or 14" rough-in with the purchase of a separately sold rough-in. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Features
    High profile, two-piece elongated bowl and tank set
  • Sleek skirted design hides the trapway for a sophisticated look
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • May be adapted for 10" or 14" rough-in with optional parts: TSU01W.10R or TSU01W.14R (sold separately)

Components:
  • CT474CUFT40#51
  • ST453UA#51
  • SS124#51

Specs

–
Gallons Per Flush:

1.0

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year Limited

Color:

Ebony

Material:

Vitreous China

Plastic

Mount:

Floor

Country of Origin:

China

USA

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy