Apply to be a TradeMaster!
Main product image of MS604124CEFG#12 Ultramax II 1-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Sedona Beige)
Magnifying glass
Hover image to zoom

MS604124CEFG#12 Ultramax II 1-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Sedona Beige)

Brand:
TOTO
SKU:
MS604124CEFG-12
Rating:
(0)
Q&A:
(0)
MS604124CEFG#12 Ultramax II 1-Piece Elongated 1.28 GPF Universal Height Toilet w/ CEFIONTECT & SS124 Softclose Seat, Washlet+ Ready (Sedona Beige)
Magnifying glass
Hover image to zoom
$1,028.17 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic, Vitreous China
Product Highlight: Color
Sedona Beige

Description

–
The TOTO UltraMax II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. UltraMax II features TOTO's TORNADO FLUSH , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO UltraMax II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH , assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. TOTO WASHLET + toilets feature a channel on the bowl surface to help conceal the optional WASHLET + bidet seat supply line and power cords for seamless integration. The TOTO UltraMax II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The UltraMax II is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The TOTO UltraMax II includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Features
    Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included. No more slammed lids!
  • ADA, WaterSense , CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

Specs

–
Mount:

Floor

Shape:

Elongated

Product Type:

One Piece Toilet

ADA:

Yes

Gallons Per Flush:

1.28

Country of Origin:

China

USA

Thailand

Warranty:

1 Year Limited

Material:

Plastic

Vitreous China

Color:

Sedona Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy