Apply to be a TradeMaster!
Main product image of Aquia IV 1.28 & 0.8 gpf 1 Piece Elongated Toilet w/ Cefiontect, SS124 SoftClose Seat, (Cotton White)
Magnifying glass
Hover image to zoom

Aquia IV 1.28 & 0.8 gpf 1 Piece Elongated Toilet w/ Cefiontect, SS124 SoftClose Seat, (Cotton White)

Brand:
TOTO
SKU:
MS646124CEMFG-01
Rating:
(1)
Q&A:
(0)
Aquia IV 1.28 & 0.8 gpf 1 Piece Elongated Toilet w/ Cefiontect, SS124 SoftClose Seat, (Cotton White)
Magnifying glass
Hover image to zoom
$993.41 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

–
The modern look of the one-piece universal height Aquia IV toilet, features our renowned DYNAMAX TORNADO FLUSH® technology in an high efficient 1.28/0.8 gpf. This toilet features our CEFIONTECT® ceramic glaze which prevents debris and mold from sticking to ceramic surfaces.

Features:
  • Specially designed to accommodate WASHLET®+
  • 27-19/16" L x 15-1/4" W x 28-1/8" H
  • DYNAMAX TORNADO FLUSH® system
  • CEFIONTECT® ceramic glaze
  • Skirted Design
  • Non-clog 2.5" trapway with clear glaze coating
  • Quiet Flush
  • Elongated front bowl and tank set with SoftClose Seat
  • Dual Flush operation
  • Chrome push-button included
  • 12" Rough-in (optional 10" & 14" rough-in)
  • Universal Height
Standards:
  • Meets and exceeds ASME A112.19.2/CSA B45.1, ASME A112.19.14
  • Certifications: IAPMO(cUPC®), EPA WaterSense, State of Massachusetts, and others
  • Code Compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Legislative Compliance: California Green Building Code, City of Los Angeles Water Efficiency Ordinance, and others
  • Complies with CA Prop 65 warning requirements

Specs

–
Color:

White

Gallons Per Flush:

1.28/0.8

Application:

Bathroom

Finish:

White

Product Type:

Toilet Bowl

Series:

Aquia IV

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Rough-In:

12"

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this Toto

Bowl cleans on the top but not in the cavity. Not good!
CAS
Spokane WA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy