Apply to be a TradeMaster!
Main product image of MS814224CUFG#01 Promenade II 1.0 GPF 1-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom

MS814224CUFG#01 Promenade II 1.0 GPF 1-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Cotton White)

Brand:
TOTO
SKU:
MS814224CUFG-01
Rating:
(0)
Q&A:
(0)
MS814224CUFG#01 Promenade II 1.0 GPF 1-Piece Elongated 1.0 GPF Universal Height Toilet w/ CEFIONTECT (Cotton White)
Magnifying glass
Hover image to zoom
$1,161.88 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 102.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
The TOTO Promenade II 1G One-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT projects TOTO's mark of excellence: "People Planet Water." The TOTO Promenade II 1G features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO Promenade II 1G features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. The TOTO promenade II 1G features TOTO's TORNADO FLUSH , a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Promenade II 1G includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Promenade II 1G is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Promenade II 1G is ADA compliant and meets the standards for EPA WaterSense , and California's CEC and CALGreen requirements. The TOTO Promenade II 1G has a left-hand chrome trip lever and an included TOTO SoftClose seat.

Features
    Modern, classic elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever
  • SoftClose seat included. No more slammed lids!
  • ADA, WaterSense , CALGreen, and CEC compliant

Specs

–
Warranty:

1 Year Limited

Country of Origin:

USA

Gallons Per Flush:

1.0

ADA:

Yes

Color:

Cotton White

Shape:

Elongated

Mount:

Floor

Material:

Vitreous China

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy