Apply to be a TradeMaster!
Main product image of Ultimate One-Piece Round Bowl 1.6 GPF Toilet, Sedona Beige - MS853113#12
Magnifying glass
Hover image to zoom

Ultimate One-Piece Round Bowl 1.6 GPF Toilet, Sedona Beige - MS853113#12

Brand:
TOTO
SKU:
MS853113-12
Rating:
(0)
Q&A:
(0)
Ultimate One-Piece Round Bowl 1.6 GPF Toilet, Sedona Beige - MS853113#12
Magnifying glass
Hover image to zoom
$971.96 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige
Product Highlight: Mount
Floor
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    The TOTO Ultimate One-Piece Round Bowl 1.6 GPF Toilet projects TOTO's mark of excellence: "People Planet Water." The TOTO Ultimate features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO Ultimate features TOTO's innovative Power Gravity flushing system that enables the toilet to perform powerful flushes. The TOTO Ultimate includes a TOTO SoftClose seat and a left-hand side chrome lever.

    • Clean, modern one-piece design, easier to maintain versus a two-piece toilet
    • Power Gravity 1.6 GPF flushing system
    • Round bowl to conserve space
    • SoftClose seat included.
    • Left-hand chrome trip Lever

Specs

–
Rough-In:

12

Warranty:

1 Year Limited

Color:

Sedona Beige

Gallons Per Flush:

1.6

Mount:

Floor

Shape:

Round

Product Type:

One Piece Toilet

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy