Apply to be a TradeMaster!
Main product image of MS854114SL#12 Ultramax 1-Piece Elongated 1.6 GPF Ada Compliant Toilet (Sedona Beige)
Magnifying glass
Hover image to zoom

MS854114SL#12 Ultramax 1-Piece Elongated 1.6 GPF Ada Compliant Toilet (Sedona Beige)

Brand:
TOTO
SKU:
MS854114SL-12
Rating:
(0)
Q&A:
(0)
MS854114SL#12 Ultramax 1-Piece Elongated 1.6 GPF Ada Compliant Toilet (Sedona Beige)
Magnifying glass
Hover image to zoom
$1,251.93 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Tue, Dec 15

Lift Gate

–
This product weighs 97.17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sedona Beige
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor

Description

–
The TOTO UltraMax One-Piece Elongated 1.6 GPF ADA Compliant Toilet projects TOTO's mark of excellence: "People Planet Water." The TOTO UltraMax features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO UltraMax utilizes TOTO's G-Max flushing system. The G-Max flushing system features a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable combination generates a powerful cleansing flush with 1.6 gallons of water. This version of the TOTO UltraMax is a reflection of TOTO's People-Centered Design, compling with the Americans with Disabilities Act accessibility guidelines while maintaining the beauty and innovation expected from TOTO. The TOTO UltraMax has a left-hand chrome trip lever and an included TOTO SoftClose seat.

Features
    Clean, modern one-piece design, easier to maintain versus a two-piece toilet
  • G-Max 1.6 GPF powerful flushing system
  • SoftClose seat included. No more slammed lids
  • Left-hand chrome trip lever
  • ADA compliant

Specs

–
Color:

Sedona Beige

Gallons Per Flush:

1.6

Warranty:

1 Year Limited

Shape:

Elongated

Material:

Vitreous China

ADA:

Yes

Mount:

Floor

Country of Origin:

USA

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy