Apply to be a TradeMaster!
Main product image of NEOREST AS Dual Flush 1.0 or 0.8 GPF Toilet with Intergeated Bidet Seat and EWATER+, Cotton White - MS8551CUMFG#01
Magnifying glass
Hover image to zoom

NEOREST AS Dual Flush 1.0 or 0.8 GPF Toilet with Intergeated Bidet Seat and EWATER+, Cotton White - MS8551CUMFG#01

Brand:
TOTO
SKU:
MS8551CUMFG-01
Rating:
(0)
Q&A:
(0)
NEOREST AS Dual Flush 1.0 or 0.8 GPF Toilet with Intergeated Bidet Seat and EWATER+, Cotton White - MS8551CUMFG#01
Magnifying glass
Hover image to zoom
$6,848.59 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
TOTO NEOREST AS Dual Flush 1.0 or 0.8 GPF Toilet with Integrated Bidet Seat and EWATER+ is the pinnacle of bathroom technology and luxury. The TOTO NEOREST AS comfort features begin as soon as you approach. The seat automatically opens hands-free to welcome you in while the nightlight will illuminate your path in the dark. An automatic PREMIST spray wets the toilet bowl surface before each use while the CEFIONTECT ceramic glazing minimizes waste from sticking to the bowl. The combination of the PREMIST and the CEFIONTECT minimize the frequency of cleaning which helps reduce the amount of chemicals required to clean the toilet. The heated seat has five seat-warming temperature settings that are especially useful during the cold of winter. An automatic air deodorizer activates to hide unpleasantries to create a more enjoyable experience. As your journey comes to a close, you can access the remote control and start the cleanse process. You are in total control as you select a front cleanse, soft rear cleanse, rear cleanse, oscillating cleanse, pulsating cleanse, and customize the warmth and volume of the spray. You may also decide to select one of the four user memory settings to instantly dial in your preferences. The warm air dryer function has five temperature settings that can be used to reduce the moisture left behind after the cleaning process. The automatic flush will begin as soon as you rise with the powerful flushing 1G TORNADO FLUSH system, to whisk away all evidence. Designed with a backup manual flush override in case of power outages or if manual operation is needed. The automatic EWATER+ cleansing system mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. As the lid automatically closes, you can marvel at the beauty and technology behind the NEOREST

  • Features TOTO's ultra-high-efficient TORNADO FLUSH siphon jet flushing system
  • Dual-nozzle bowl cleansing creates a centrifugal force to wash away tough jobs more efficiently and proactively helps conserve water
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to ceramic surfaces
  • Auto open and close lid and auto flush functions add convenience and sanitation to enhance the overall experience
  • Bidet seat designed with rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray; all include water pressure and temperature control

Specs

–
Warranty:

3 Year Limited

Mount:

Floor

Gallons Per Flush:

0.8

Standards Met:

ADA

Product Type:

One Piece Toilet

Rough-In:

12

Color:

Cotton White

Material:

Vitreous China

Shape:

Elongated

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy