TOTO NEOREST LS Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat and EWATER+ is the pinnacle of bathroom luxury and modernity. The TOTO NEOREST LS Dual Flush comfort features begin as you approach the wash closet. The seat automatically opens hands-free to welcome you in. A nightlight illuminates your path. An automatic Premist spray wets the CEFIONTECT toilet bowl surface. CEFIONTECT is TOTO's ceramic glazing that minimizes waste from sticking to the bowl. The combination of the Premist and the CEFIONTECT minimize the frequency of cleaning which helps reduce the amount of chemicals required to clean the toilet. When you take your rightful place upon the seat, you can feel the warmth of the heated seat. The seat has 5 seat-warming temperature settings that are especially useful during the cold of winter. An automatic air deodorizer activates to hide unpleasantries. As your journey comes to a close, you can access the remote control and start the cleanse process. A self-cleaning wand will appear to wash your nether-regions. You are in total control as you can select a front cleanse, soft rear cleanse, rear cleanse, oscillating cleanse, pulsating cleanse, and the warmth and volume of the spray. You may also decide to select one of the four user memory settings to instantly dial in your preferences. You may start the air dryer to reduce the moisture left behind from the cleaning. You have 5 temperature setting options for the air dryer. The automatic flush will begin as soon as you rise. The powerful flushing of the 1G TORNADO FLUSH system, combined with the CEFIONTECT whisks away all of the evidence. You can opt to utilize the 1 GPF flush for stronger jobs. A cleansing EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. The lid automatically closes as if it is saying "Goodbye", as you marvel at the beauty and technology behind the NEOREST.
| Warranty: | 3 Year Limited |
|---|---|
| Color: | Cotton White |
| Rough-In: | 12 |
| Shape: | Elongated |
| ADA: | Yes |
| Mount: | Floor |
| Gallons Per Flush: | 1.0/0.8 |
| Material: | Vitreous China |
| Product Type: | One Piece Toilet |
| Standards Met: | ADA |