Apply to be a TradeMaster!
Main product image of NEOREST NX1 Dual Flush 1.0 or 0.8 GPF Toilet with Integrated Bidet Seat, EWATER+ - Cotton White - MS902CUMFG#01
Magnifying glass
Hover image to zoom

NEOREST NX1 Dual Flush 1.0 or 0.8 GPF Toilet with Integrated Bidet Seat, EWATER+ - Cotton White - MS902CUMFG#01

Brand:
TOTO
SKU:
MS902CUMFG-01
Rating:
(0)
Q&A:
(0)
NEOREST NX1 Dual Flush 1.0 or 0.8 GPF Toilet with Integrated Bidet Seat, EWATER+ - Cotton White - MS902CUMFG#01
Magnifying glass
Hover image to zoom
$11,573.93 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China

Description

–
TOTO NEOREST NX1 Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat, EWATER+, and ACTILIGHT Technology is truly a revolution with innovation and technology that brings the highest in luxury right to your home. The benefits of the NEOREST NX2 begin even before use with a soft illuminating nightlight to guide you in the dark and the hands-free lid that automatically opens to welcome you in as you approach. Next an automatic PREMIST spray wets the CEFIONTECT toilet bowl surface. CEFIONTECT is TOTO's ceramic glazing that minimizes waste from sticking to the bowl. The combination of the PREMIST and the CEFIONTECT minimize the frequency of cleaning which helps reduce the amount of chemicals required to clean the toilet. While in use, the contoured seat is heated with five temperature settings for personalized comfort while an automatic air deodorizer activates to hide unpleasantries. Conveniently access the remote control to change any setting and start the cleanse process. A self-cleaning wand will appear to create a sanitary and imitate water stream cleanse. You are in total control of the temperature and pressure as you can select a front cleanses, soft rear cleanse, rear cleanse, oscillating cleanse or pulsating cleanse. You may also decide to select one of the four user memory settings to instantly choose your customized preferences. You can finish up by using the air dryer that reduces the moisture left behind after cleaning. The automatic flush will begin as soon as you rise. The powerful flushing of the 1G TORNADO FLUSH system, combined with the CEFIONTECT whisks away all of the evidence for a superiorly clean bowl. You can always opt to utilize the 1.0 GPF flush for stronger jobs. A cleansing EWATER+ mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals. The lid automatically closes as if it is saying "Goodbye", as you marvel at the beauty and technology behind the NEOREST. The NEOREST NX1 even works when not in use and will self-clean after 8 hours of in activity. This elite toilet with integrated bidet delivers an unparalleled sense of relaxation to you in the most comforting and refreshing ways possible. Includes toilet, remote with batteries, mounting and connection hardware.

  • Ultra-high efficiency TORNADO FLUSH siphon jet flushing system
  • CEFIONTECT ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Dual Flush function with water saving 1.0 GPF and 0.8 GPF options
  • Universal Height
  • WASHLET with front, rear, and soft wash modes

Specs

–
Warranty:

3 Year Limited

Mount:

Floor

Product Type:

One Piece Toilet

Color:

Cotton White

Rough-In:

12

Standards Met:

ADA

Shape:

Elongated

Gallons Per Flush:

1.28/1.0

ADA:

Yes

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy