Apply to be a TradeMaster!
Main product image of MW7763074CEFG.10#01 Drake Washlet + 2-Piece Elongated 1.28 GPF Universal Height Tornado Flush Toilet w/ C2 Bidet Seat, 10" Rough In (Cotton White)
Magnifying glass
Hover image to zoom

MW7763074CEFG.10#01 Drake Washlet + 2-Piece Elongated 1.28 GPF Universal Height Tornado Flush Toilet w/ C2 Bidet Seat, 10" Rough In (Cotton White)

Brand:
TOTO
SKU:
MW7763074CEFG.10-01
Rating:
(0)
Q&A:
(0)
MW7763074CEFG.10#01 Drake Washlet + 2-Piece Elongated 1.28 GPF Universal Height Tornado Flush Toilet w/ C2 Bidet Seat, 10" Rough In (Cotton White)
Magnifying glass
Hover image to zoom
$1,142.27 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 97.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
The TOTO Drake WASHLET + Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with C2 Bidet Seat, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C2 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The controls are located on a convenient arm control panel. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C2 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The WASHLET features a heated SoftClose seat with three temperature settings. The Drake toilet features TOTO's TORNADO FLUSH , a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CEFIONTECT , a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with PREMIST and TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the TOTO Drake is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This WASHLET+ toilet includes the WASHLET, Drake bowl and tank set with hardware, and toilet bolt caps. Compatible with T40 WASHLET+ electronic bidet seat and toilet bowl components only. Additional items needed for installation must be purchased separately: wax ring, toilet mounting bolts, and toilet water supply lines.

Features
    A REFRESHING CLEAN - Gentle yet powerful rear and front warm water cleansing; Adjustable temperature and pressure settings; oscillating and pulsating option creates a refreshing clean every time; WASHLET+ concealed connection for seamless integration
  • STEP INTO A LAVISH STANDARD OF LIVING SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
  • CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean; The wand self-cleans automatically with EWATER inside and out
  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.

Components:
  • C776CEFGT40.10#01
  • ST776EA#01
  • SW3074T40#01

Specs

–
Mount:

Floor

Color:

Cotton White

Country of Origin:

Vietnam

USA

Malaysia

Mexico

Warranty:

1 Year Limited

Material:

Vitreous China

Gallons Per Flush:

1.28

ADA:

Yes

Product Type:

Two Piece Toilet

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy