| Color: | White |
|---|---|
| Product Type: | Toilet Tank |
| Series: | Entrada |
| Application: | Bathroom |
| Finish: | White |
| Gallons Per Flush: | 1.28 |
| Standards Met: | ADA |
| ADA: | Yes |
| Features: | Left Hand Lever |
| Warranty: | 1 Year |
Hi Rick. Please see page 2 of the submittal sheet for the exact dimensions of this tank when installed with the toilet: https://s1.img-b.com/build.com/mediabase/specifications/toto/1009630/toto-st243e-specsheet-4.pdf