Apply to be a TradeMaster!
Main product image of Entrada E-Max 1.28 GPF Toilet Tank, Sedona Beige - ST243E#12
Magnifying glass
Hover image to zoom

Entrada E-Max 1.28 GPF Toilet Tank, Sedona Beige - ST243E#12

Brand:
TOTO
SKU:
ST243E-12
Rating:
(0)
Q&A:
(0)
Entrada E-Max 1.28 GPF Toilet Tank, Sedona Beige - ST243E#12
Magnifying glass
Hover image to zoom
$441.51 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Sedona Beige

Description

–
The TOTO Entrada E-Max 1.28 GPF Toilet Tank is designed for use with the Entrada C243EF or C244EF 1.28gpf bowl. The Entrada tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Entrada tank features TOTO's E-Max flush technology, featuring a 3" wide flush valve. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. The Entrada tank comes equipped with a left-hand chrome trip lever. The Entrada tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Entrada toilet tank for use with Entrada C243EF or C244EF toilet bowl
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps

Specs

–
Product Type:

Toilet Tank

Material:

Vitreous China

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Color:

Sedona Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy