Apply to be a TradeMaster!
Main product image of Entrada 1.28 gpf Single Flush Toilet Tank for Close Coupled Toilet, Right-Hand Trip Lever (Cotton White)
Magnifying glass
Hover image to zoom

Entrada 1.28 gpf Single Flush Toilet Tank for Close Coupled Toilet, Right-Hand Trip Lever (Cotton White)

Brand:
TOTO
SKU:
ST243ER-01
Rating:
(0)
Q&A:
(0)
Entrada 1.28 gpf Single Flush Toilet Tank for Close Coupled Toilet, Right-Hand Trip Lever (Cotton White)
Magnifying glass
Hover image to zoom
$193.16 each
In Stock
In Stock
Get 47 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Note: This is only the toilet tank. Seat and toilet bowl must be purchased separately.

Features:
  • E-Max flushing system, high efficiency
  • 1.28 GPF (4.8 LPF)
  • Round front bowl
  • Universal Height
  • Close coupled round front bowl and tank set, less toilet seat
  • Chrome trip lever
  • 12" Rough-in

Specs

–
Color:

White

Series:

Entrada

Product Type:

Toilet Tank

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

ADA:

Yes

Standards Met:

ADA

Features:

Right Hand Lever

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy