Apply to be a TradeMaster!
Main product image of Promenade II 1.28 GPF Toilet Tank, Bone - ST403E#03
Magnifying glass
Hover image to zoom

Promenade II 1.28 GPF Toilet Tank, Bone - ST403E#03

Brand:
TOTO
SKU:
ST403E-03
Rating:
(0)
Q&A:
(0)
Promenade II 1.28 GPF Toilet Tank, Bone - ST403E#03
Magnifying glass
Hover image to zoom
$525.54 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 31.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Bone
Product Highlight: Material
Vitreous China

Description

–
The TOTO Promenade II 1.28 GPF Toilet Tank is designed for use with the Promenade II bowl. The Promenade II tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The tank features TOTO's Tornado Flush, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a decorative left-hand chrome trip lever. The Promenade II meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Promenade II ST403E tank can be used on the following bowls: C404CUFG and C404CUF.

  • Promenade II toilet tank for use with Promenade II toilet bowl
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Decorative left-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps

Specs

–
Warranty:

1 Year Limited

Product Type:

Toilet Tank

Color:

Bone

Gallons Per Flush:

1.28

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy