Apply to be a TradeMaster!
Main product image of Nexus 1.28 gpf Toilet Tank Only w/ Tornado Flush Technology (Cotton White)
Magnifying glass
Hover image to zoom

Nexus 1.28 gpf Toilet Tank Only w/ Tornado Flush Technology (Cotton White)

Brand:
TOTO
SKU:
ST442EA-01
Rating:
(0)
Q&A:
(0)
Nexus 1.28 gpf Toilet Tank Only w/ Tornado Flush Technology (Cotton White)
Magnifying glass
Hover image to zoom
$305.97 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Warranty

Specs

–
Color:

White

Product Type:

Toilet Tank

Series:

Nexus

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Standards Met:

ADA

ADA:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy