Apply to be a TradeMaster!
Main product image of Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only with WASHLET+ Auto Flush Compatibility, Ebony - ST446EMNA#51
Magnifying glass
Hover image to zoom

Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only with WASHLET+ Auto Flush Compatibility, Ebony - ST446EMNA#51

Brand:
TOTO
SKU:
ST446EMNA-51
Rating:
(0)
Q&A:
(0)
Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only with WASHLET+ Auto Flush Compatibility, Ebony - ST446EMNA#51
Magnifying glass
Hover image to zoom
$593.50 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 29 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Ebony
Product Highlight: Material
Vitreous China

Description

–
The TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The Aquia IV tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Aquia IV tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The chrome center-mounted push button that sits atop the tank allows you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts,and water supply lines.

  • Aquia IV toilet tank for use with Aquia IV toilet bowl
  • Dual flush system allows you to proactively conserve water - Select 1.28 GPF or 0.9 GPF
  • Lid-top chrome dual flush push button
  • Auto Flush compataible
  • WaterSense, CALGreen, and CEC compliant

Specs

–
Product Type:

Toilet Tank

Warranty:

1 Year Limited

Color:

Ebony

Material:

Vitreous China

Gallons Per Flush:

1.28/0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy