Apply to be a TradeMaster!
Main product image of Drake II 1G and Vespin II 1G, 1.0 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST453UR#01
Magnifying glass
Hover image to zoom

Drake II 1G and Vespin II 1G, 1.0 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST453UR#01

Brand:
TOTO
SKU:
ST453UR-01
Rating:
(0)
Q&A:
(0)
Drake II 1G and Vespin II 1G, 1.0 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST453UR#01
Magnifying glass
Hover image to zoom
$492.94 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

–
The TOTO Drake II 1G and Vespin II 1G, 1.0 GPF Toilet Tank with Right-Hand Trip Lever is designed for use with the Drake II or Vespin II 1G bowl. The Drake II and Vespin II tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The tank features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. This version of the tank comes equipped with a right-hand chrome trip lever. The Drake II and Vespin II meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Drake II and Vespin II ST453U tank can be used on the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG.

  • Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • 1G flushing system, creates a powerful flush with only 1.0 GPF
  • Right-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps

Specs

–
Material:

Vitreous China

Warranty:

1 Year Limited

Product Type:

Toilet Tank

Color:

Cotton White

Gallons Per Flush:

1.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy